Beli router dewalt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Corded Router & Laminate TrimmerDeskripsi:These light, compact routers are easier to maneuver for smaller jobs and more detailed work than larger corded routers. Also known as palm routers, they form decorative edges, mortise hinges and locksets, trim laminate, and cut openings for windows and doors.atribut:
- UNSPSC: 27112707
- DEWALT Router BaseDeskripsi:Bases support a compatible router motor, set the cutting depth, and dictate the types of cuts the router can make. The base type determines the accuracy of the cut, how the bit enters the workpiece (from the top or at the edge), and whether the bit can move up or down while cutting.atribut:
- Product Type: Router Base
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- Velp Jar Test FP4Deskripsi:Practical and Reliable- Designed to be used on-site for immediate results- Powered by dedicated battery or car cigarette lighter- Anti-skid base for stability- Central light to facilitate reading- Choice of 20-40-50-100-200 rpm stirring speeds- Selectable operating time for unattended operation- Reliable and repeatable results from VELP stirring quality- Precise speed from an electronically controlled DC gear motor- 4 samples can be processed in parallel- Stirring rods adjustable in height without tools- Strong resistance to chemical and mechanical corrosionWhat is JAR TEST?Jar testing is a pilot-scale test of the treatment chemicals used in a particular water plant.It simulates the coagulation/flocculation process in a water treatment plant, helping the operator in the determination of the right amount of treatment chemicals, and, thus, in improving the plant’s performance.Jar testing entails adjusting the amount of chemicals and their sequence in which they are added. The sample requires to be stirred so that the formation, development, and settlement of floc can be watched just as it would be in the fullscale treatment plant.The operator then performs a series of tests to compare the effects of different amounts of flocculation agents at different pH values to determine the right size floc.atribut:
- COD: F105A0117
- Construction Material: Epoxy Painted Metal Structure
- Dimensions (mm): 270x300x185
- Total Capacity (ml): 500
- Scales: 90, 250, 600, 999 ppm BOD. Higher values after dilution
- BOD Values: directly on the display at any time also after the standard 5 days period
- Frequency (Hz): 50/60
- Power Supply (V): 115 or 2230
- Protection : IP 54
- Safety Class: 3 IEC 1010
- Makita Mesin Potong Kayu 7inchatribut:
- Blade Diameter (mm): 185
- Dimensions (mm): 284x231x243
- Power Supply Cord (m): 2
- Carbon Brush No.: 303
- Double Insulation: Yes
- Free Blade: 7\"x40 Teeth
- Max cutting capacity at 45° (mm): 44
- Maximum Cutting Capacity (mm): 66
- No Load Speed (rpm): 4900
- Rate Input Power (W): 1050
- PROLiNK Wireless Dual and Gigabit Router (Router Jaringan)Deskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- Makita Mesin Profil Trimmeratribut:
- Collet: 6 mm (1/4 inch)
- No Load Speed (rpm): 30
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- MILWAUKEE D-Handle Routeratribut:
- Voltage (V): 120
- Power Source: Corded
- Corded/Cordless: Corded
- Horsepower (HP): 1 3/4
- Base Size (inch): 6
- Amps (A): 11.0
- Cord (ft): 8
- Features: 000 Rpm Milwaukee Motor, 1-3/4 Max Hp, 1/4 In And 1/2 In Premium Self-releasing Collets, 11 Amp, 24, Exclusive Linear Depth Adjustment System, Soft-grip D-handle With Lock-on Trigger Switch
- Handle: D Handle
- No Load Speed (rpm): 24000
- Switch: Trigger
- Tool Length (inch): 8 1/2
- DEWALT Cordless Drill Brushless (Mesin Bor Baterai)Deskripsi:Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
- DEWALT Safety/Protection Glasses (Kacamata Pelindung)Deskripsi:You won't want to take these safety glasses off when the workday is over - their cushioned, rubber temple pads and soft rubber nosepiece make for maximum all day comfort. In addition to being comfortable, the distortion-free lens reduces eye fatigue so you can wear these glasses for hours without making your eyes sore.atribut:
- Item: Safety Glasses
- Eyewear Size: M
- Frame Style: Wraparound
- Gender: Unisex
- Includes Polarized Lens Coating: No
- Lens Material: Polycarbonate
- Photochromatic Lens: No
- DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Deskripsi:Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .atribut:
- Type: Impact screwdriver
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Punch Speed (lpm): 8500/29750
- Makita Mesin Profil Router (Mesin Profil Kayu)atribut:
- Collet: 12 mm (1/2 inch)
- DEWALT Brushless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:Dewalt DCF850D2A Mesin Obeng Compact Impact yang menggunakan kekuatan baterai XR Lithium-Ion 20 Volt. Dan sudah memiliki 3 lampu LED yang memberikan penerangan di ruang kerja yang remang-remang . 3 kontrol kecepatan sebagai pemicu kecepatan variabel sangat terkontrol dan presisi . Motor tanpa sikat untuk menggerakkan sekrup berdiameter besar .atribut:
- Battery Voltage (V): 20
- Maximum Torque (N m): 205
- DEWALT Angle Grinder Small (Mesin Gerinda Tangan)atribut:
- Spindle Lock: Yes
- DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Voltage (V): 18 / 20
- Impact Rate (ipm): 2015
- Anvil Type: Hog Ring
- Battery Type: Li-Ion
- Drive Size (inch): 3/4
- No Load Speed (rpm): 0-1200/0-440/0-575
- Torque Capacity (N m): 1925 - 2576
- Stihl Chain Saw (Gergaji Mesin)Deskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- BESSEY Trigger Clamp & Spreader (Klem Jepit Kayu)Deskripsi:Dual-function trigger clamps and spreaders have reversible jaws that squeeze together or push apart materials. They operate as a clamp when the jaws face inwards and as a spreader when the jaws face outwards. As clamps, they secure work while gluing up joints on wood and cutting or drilling through material overhanging the edge of a workbench. As spreaders, they separate assembled parts and support long workpieces.atribut:
- UNSPSC: 27112103
- Bar Material: Steel
Daftar Harga router dewalt Terbaru November 2026
| DEWALT Corded Router & Laminate Trimmer | Rp6.099.900 |
| DEWALT Router Base | Rp2.599.900 |
| KRISBOW Mesin Gergaji Pita | Rp17.999.900 |
| Velp Jar Test FP4 | Rp34.999.900 |
| Makita Mesin Potong Kayu 7inch | Rp1.499.900 |
| PROLiNK Wireless Dual and Gigabit Router (Router Jaringan) | Rp1.399.900 |
| Makita Mesin Profil Trimmer | Rp1.399.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai) | Rp5.699.900 |
| MILWAUKEE D-Handle Router | Rp8.699.900 |
| DEWALT Cordless Drill Brushless (Mesin Bor Baterai) | Rp1.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)
























































































































































/P103117317-1.jpg)

/P102099629-1.jpg)

/exP109128537-1.jpg)
/6aP105411226-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/DEWALT%20Safety%2FProtection%20Glasses%20(Kacamata%20Pelindung)/btP107755425-1.jpg)
/ofP106832879-1.jpg)
/P101578576-1.jpg)
/boP107798420-2.jpg)
/pzP104802935-1.jpg)
/0fP104801015-3.jpg)
/odP104885877-1.jpg)
/grP109931603-8.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)